Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U35E3CG2

500 Series Ball Profile Carriage
Item #103228362
  • 35 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 111.6 mm Length
  • 70 mm Width
  • 48 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 111.6 mm Length
  • 70 mm Width
Static Capacity 84400 N
Accuracy Class Ultra Precision
Static Pitch Moment 1252 N-m
Length 111.600 mm
Bolt Hole Spacing - Width 50 mm
Width 70.000 mm
Ball Bearing Diameter 6.4 mm
Carriage Mount Bolt (Bottom) M8
Type Ball
Material Steel
Static Roll Moment 1566 N-m
Series 500 Series
Carriage Width Tolerance +0.0 -0.4 mm
Height 48.000 mm
Carriage Style Narrow High
Assembled Height 55 mm
Bolt Hole Spacing - Length 50 mm
Load Capacity @ 50 KM 48759 N
Flange Thickness 12 mm
Load Capacity @ 100 KM 38700 N
Preload Level 0.13 C
Carriage Edge to Rail Edge 18 mm
Temperature Range [Max] 176 °F
Size Code 35
Fitting Location 14 mm
Bolt Hole Spacing - Width [Min] 50 mm
Carriage Body Length 79.6 mm
Assembly Height Tolerance ±5 μm
Weight 1.8 LB
EAN or UPC 662486722625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison