Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U35B2ZG1

500 Series Ball Profile Carriage
Item #103237252
  • 35 Size Code
  • Standard Long Carriage Style
  • 0.08 C Preload Level
  • 137.1 mm Length
  • 100 mm Width
  • 41 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Standard Long Carriage Style
  • 0.08 C Preload Level
  • 137.1 mm Length
  • 100 mm Width
Series 500 Series
Bolt Hole Spacing - Width [Min] 82 mm
Width 100.000 mm
Type Ball
Carriage Mount Bolt (Bottom) M10
Carriage Edge to Rail Edge 33 mm
Accuracy Class Ultra Precision
Ball Bearing Diameter 6.4 mm
Carriage Body Length 105.1 mm
Material Steel
Height 41.000 mm
Carriage Width Tolerance +0.0 -0.4 mm
Carriage Mount Bolt M8
Static Roll Moment 2048 N-m
Load Capacity @ 100 KM 46700 N
Preload Level 0.08 C
Length 137.100 mm
Carriage Style Standard Long
Bolt Hole Spacing - Length 62 mm
Static Capacity 110300 N
Carriage Mounting Hole Dia. 8.5 mm
Load Capacity @ 50 KM 58838 N
Bolt Hole Spacing - Width 82 mm
Temperature Range [Max] 176 °F
Flange Thickness 12 mm
Assembly Height Tolerance ±5 μm
Assembled Height 48 mm
Size Code 35
Fitting Location 7 mm
Static Pitch Moment 2104 N-m
Weight 2.3 LB
EAN or UPC 662486721147
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison