- 30 Size Code
- Standard Carriage Style
- 0.08 C Preload Level
- 97.4 mm Length
- 90 mm Width
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Carriage Style | Standard |
| Static Pitch Moment | 829 N-m |
| Assembled Height | 42 mm |
| Flange Thickness | 12 mm |
| Length | 97.400 mm |
| Carriage Mount Bolt | M8 |
| Bolt Hole Spacing - Length | 52 mm |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Spacing - Width | 72 mm |
| Carriage Mounting Hole Dia. | 8.5 mm |
| Height | 35.900 mm |
| Carriage Edge to Rail Edge | 31 mm |
| Ball Bearing Diameter | 5.6 mm |
| Size Code | 30 |
| Bolt Hole Spacing - Width [Min] | 72 mm |
| Static Roll Moment | 1084 N-m |
| Accuracy Class | Ultra Precision |
| Carriage Mount Bolt (Bottom) | M10 |
| Assembly Height Tolerance | ±5 μm |
| Width | 90.000 mm |
| Load Capacity @ 100 KM | 29200 N |
| Static Capacity | 63700 N |
| Carriage Body Length | 69.4 mm |
| Preload Level | 0.08 C |
| Load Capacity @ 50 KM | 36790 N |
| Material | Steel |
| Fitting Location | 7 mm |
| Type | Ball |
| Series | 500 Series |
| Weight | 1.2 LB |

