
- 30 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 97.4 mm Length
- 90 mm Width
Carriage Style | Standard |
Carriage Width Tolerance | +0.0 -0.4 mm |
Height | 35.900 mm |
Carriage Mount Bolt (Bottom) | M10 |
Carriage Mount Bolt | M8 |
Bolt Hole Spacing - Width [Min] | 72 mm |
Ball Bearing Diameter | 5.6 mm |
Carriage Body Length | 69.4 mm |
Static Capacity | 63700 N |
Carriage Mounting Hole Dia. | 8.5 mm |
Size Code | 30 |
Temperature Range [Max] | 176 °F |
Accuracy Class | Ultra Precision |
Carriage Edge to Rail Edge | 31 mm |
Width | 90.000 mm |
Static Roll Moment | 1084 N-m |
Load Capacity @ 100 KM | 29200 N |
Fitting Location | 7 mm |
Preload Level | 0.03 C |
Series | 500 Series |
Static Pitch Moment | 829 N-m |
Length | 97.400 mm |
Flange Thickness | 12 mm |
Assembly Height Tolerance | ±5 μm |
Material | Steel |
Type | Ball |
Bolt Hole Spacing - Length | 52 mm |
Bolt Hole Spacing - Width | 72 mm |
Assembled Height | 42 mm |
Load Capacity @ 50 KM | 36790 N |
Weight | 1.2 LB |
EAN or UPC | 662486717515 |
