Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U25F1ZG2

500 Series Ball Profile Carriage
Item #103213757
  • 25 Size Code
  • Narrow Long High Carriage Style
  • 0.03 C Preload Level
  • 103.5 mm Length
  • 48 mm Width
  • 34.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Size Code
  • Narrow Long High Carriage Style
  • 0.03 C Preload Level
  • 103.5 mm Length
  • 48 mm Width
Preload Level 0.03 C
Carriage Body Length 78.5 mm
Height 34.500 mm
Carriage Mount Bolt (Bottom) M6
Load Capacity @ 100 KM 25500 N
Carriage Edge to Rail Edge 12.5 mm
Series 500 Series
Carriage Width Tolerance +0.0 -0.4 mm
Load Capacity @ 50 KM 32128 N
Material Steel
Size Code 25
Length 103.500 mm
Bolt Hole Spacing - Width [Min] 35 mm
Ball Bearing Diameter 4.8 mm
Temperature Range [Max] 176 °F
Static Capacity 60300 N
Width 48.000 mm
Bolt Hole Spacing - Width 35 mm
Type Ball
Assembled Height 40 mm
Static Roll Moment 825 N-m
Accuracy Class Ultra Precision
Flange Thickness 9 mm
Bolt Hole Spacing - Length 50 mm
Fitting Location 9.5 mm
Carriage Style Narrow Long High
Static Pitch Moment 863 N-m
Assembly Height Tolerance ±5 μm
Weight 0.9 LB
EAN or UPC 662486717126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison