Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U25C1NZC

500 Series Ball Profile Carriage
Item #103644768
  • 25 Size Code
  • Narrow Carriage Style
  • 0.03 C Preload Level
  • 84.5 mm Length
  • 48 mm Width
  • 30.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Size Code
  • Narrow Carriage Style
  • 0.03 C Preload Level
  • 84.5 mm Length
  • 48 mm Width
Size Code 25
Carriage Mount Bolt (Bottom) M6
Ball Bearing Diameter 4.8 mm
Series 500 Series
Length 84.500 mm
Load Capacity @ 100 KM 21100 N
Static Capacity 46100 N
Bolt Hole Spacing - Length 35 mm
Preload Level 0.03 C
Carriage Body Length 59.5 mm
Width 48.000 mm
Height 30.500 mm
Material Steel
Fitting Location 5.5 mm
Temperature Range [Max] 176 °F
Carriage Style Narrow
Load Capacity @ 50 KM 26584 N
Bolt Hole Spacing - Width [Min] 35 mm
Carriage Edge to Rail Edge 12.5 mm
Type Ball
Static Roll Moment 631 N-m
Assembly Height Tolerance ±5 μm
Accuracy Class Ultra Precision
Bolt Hole Spacing - Width 35 mm
Static Pitch Moment 513 N-m
Assembled Height 36 mm
Carriage Width Tolerance +0.0 -0.4 mm
Flange Thickness 9 mm
Weight 0.7 LB
EAN or UPC 662486815327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison