Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U20D3NZC

500 Series Ball Profile Carriage
Item #103643309
  • 20 Size Code
  • Narrow Long Carriage Style
  • 0.13 C Preload Level
  • 87.5 mm Length
  • 44 mm Width
  • 25.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 Size Code
  • Narrow Long Carriage Style
  • 0.13 C Preload Level
  • 87.5 mm Length
  • 44 mm Width
Static Roll Moment 490 N-m
Preload Level 0.13 C
Series 500 Series
Static Pitch Moment 495 N-m
Load Capacity @ 50 KM 21923 N
Carriage Style Narrow Long
Carriage Edge to Rail Edge 12 mm
Accuracy Class Ultra Precision
Bolt Hole Spacing - Width 32 mm
Size Code 20
Assembled Height 30 mm
Carriage Body Length 65.5 mm
Carriage Width Tolerance +0.0 -0.4 mm
Fitting Location 5.2 mm
Bolt Hole Spacing - Width [Min] 32 mm
Ball Bearing Diameter 4 mm
Width 44.000 mm
Carriage Mount Bolt (Bottom) M5
Temperature Range [Max] 176 °F
Bolt Hole Spacing - Length 50 mm
Static Capacity 41100 N
Load Capacity @ 100 KM 17400 N
Flange Thickness 7 mm
Type Ball
Assembly Height Tolerance ±5 μm
Material Steel
Length 87.500 mm
Height 25.500 mm
Weight 0.6 LB
EAN or UPC 662486813460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison