
- 20 Size Code
- Narrow Carriage Style
- 0.13 C Preload Level
- 71.5 mm Length
- 44 mm Width
Assembly Height Tolerance | ±5 μm |
Bolt Hole Spacing - Length | 36 mm |
Accuracy Class | Ultra Precision |
Static Pitch Moment | 292 N-m |
Size Code | 20 |
Preload Level | 0.13 C |
Temperature Range [Max] | 176 °F |
Static Roll Moment | 373 N-m |
Assembled Height | 30 mm |
Flange Thickness | 7 mm |
Carriage Body Length | 49.5 mm |
Carriage Mount Bolt (Bottom) | M5 |
Width | 44.000 mm |
Ball Bearing Diameter | 4 mm |
Load Capacity @ 50 KM | 18143 N |
Static Capacity | 31400 N |
Bolt Hole Spacing - Width | 32 mm |
Material | Steel |
Bolt Hole Spacing - Width [Min] | 32 mm |
Series | 500 Series |
Length | 71.500 mm |
Load Capacity @ 100 KM | 14400 N |
Carriage Edge to Rail Edge | 12 mm |
Type | Ball |
Fitting Location | 5.2 mm |
Height | 25.500 mm |
Carriage Style | Narrow |
Carriage Width Tolerance | +0.0 -0.4 mm |
Weight | 0.5 LB |
EAN or UPC | 662486812470 |
