Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U20B1LZ

500 Series Ball Profile Carriage
Item #103290084
  • 20 Size Code
  • Standard Long Carriage Style
  • 0.03 C Preload Level
  • 87.5 mm Length
  • 63 mm Width
  • 25.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 Size Code
  • Standard Long Carriage Style
  • 0.03 C Preload Level
  • 87.5 mm Length
  • 63 mm Width
Carriage Width Tolerance +0.0 -0.4 mm
Preload Level 0.03 C
Flange Thickness 8 mm
Static Roll Moment 490 N-m
Width 63.000 mm
Accuracy Class Ultra Precision
Assembly Height Tolerance ±5 μm
Static Pitch Moment 495 N-m
Height 25.500 mm
Series 500 Series
Temperature Range [Max] 176 °F
Carriage Mount Bolt M5
Carriage Edge to Rail Edge 21.5 mm
Bolt Hole Spacing - Width [Min] 53 mm
Carriage Style Standard Long
Type Ball
Material Steel
Load Capacity @ 50 KM 21923 N
Fitting Location 5.2 mm
Carriage Mounting Hole Dia. 5.4 mm
Ball Bearing Diameter 4 mm
Static Capacity 41100 N
Size Code 20
Bolt Hole Spacing - Length 40 mm
Bolt Hole Spacing - Width 53 mm
Carriage Mount Bolt (Bottom) M6
Length 87.500 mm
Assembled Height 30 mm
Load Capacity @ 100 KM 17400 N
Carriage Body Length 65.5 mm
Weight 0.6 LB
EAN or UPC 662486708162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison