Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P45E1NZC

500 Series Ball Profile Carriage
Item #103643469
  • 45 Size Code
  • Narrow High Carriage Style
  • 0.03 C Preload Level
  • 137.1 mm Length
  • 86 mm Width
  • 60.8 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 Size Code
  • Narrow High Carriage Style
  • 0.03 C Preload Level
  • 137.1 mm Length
  • 86 mm Width
Fitting Location 18 mm
Load Capacity @ 50 KM 77989 N
Static Roll Moment 3193 N-m
Carriage Body Length 99.1 mm
Bolt Hole Spacing - Width 60 mm
Bolt Hole Spacing - Width [Min] 60 mm
Carriage Mount Bolt (Bottom) M10
Height 60.800 mm
Carriage Style Narrow High
Type Ball
Preload Level 0.03 C
Carriage Edge to Rail Edge 20.5 mm
Length 137.100 mm
Assembled Height 70 mm
Load Capacity @ 100 KM 61900 N
Accuracy Class Precision
Bolt Hole Spacing - Length 60 mm
Temperature Range [Max] 176 °F
Carriage Width Tolerance +0.0 -0.4 mm
Size Code 45
Width 86.000 mm
Static Pitch Moment 2498 N-m
Flange Thickness 18 mm
Material Steel
Assembly Height Tolerance ±20 μm
Static Capacity 134800 N
Series 500 Series
Ball Bearing Diameter 7.9 mm
Weight 3.3 LB
EAN or UPC 662486806592
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison