- 45 Size Code
- Standard Carriage Style
- 0.08 C Preload Level
- 137.1 mm Length
- 120 mm Width
| Preload Level | 0.08 C |
| Bolt Hole Spacing - Width | 100 mm |
| Type | Ball |
| Carriage Mount Bolt | M10 |
| Flange Thickness | 15 mm |
| Accuracy Class | Precision |
| Bolt Hole Spacing - Width [Min] | 100 mm |
| Assembled Height | 60 mm |
| Static Roll Moment | 3193 N-m |
| Series | 500 Series |
| Material | Steel |
| Bolt Hole Spacing - Length | 80 mm |
| Carriage Mounting Hole Dia. | 10.5 mm |
| Carriage Mount Bolt (Bottom) | M12 |
| Load Capacity @ 100 KM | 61900 N |
| Assembly Height Tolerance | ±20 μm |
| Size Code | 45 |
| Width | 120.000 mm |
| Temperature Range [Max] | 176 °F |
| Load Capacity @ 50 KM | 77989 N |
| Length | 137.100 mm |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Static Pitch Moment | 2498 N-m |
| Carriage Body Length | 99.1 mm |
| Carriage Style | Standard |
| Carriage Edge to Rail Edge | 37.5 mm |
| Height | 50.800 mm |
| Ball Bearing Diameter | 7.9 mm |
| Static Capacity | 134800 N |
| Fitting Location | 8 mm |
| Weight | 3.3 LB |
| EAN or UPC | 662486701774 |

