
- 35 Size Code
- Narrow High Carriage Style
- 0.08 C Preload Level
- 111.6 mm Length
- 70 mm Width
Preload Level | 0.08 C |
Series | 500 Series |
Bolt Hole Spacing - Width | 50 mm |
Assembled Height | 55 mm |
Load Capacity @ 100 KM | 38700 N |
Static Capacity | 84400 N |
Accuracy Class | Precision |
Material | Steel |
Width | 70.000 mm |
Bolt Hole Spacing - Width [Min] | 50 mm |
Temperature Range [Max] | 176 °F |
Carriage Mount Bolt (Bottom) | M8 |
Flange Thickness | 12 mm |
Length | 111.600 mm |
Static Pitch Moment | 1252 N-m |
Size Code | 35 |
Bolt Hole Spacing - Length | 50 mm |
Carriage Edge to Rail Edge | 18 mm |
Load Capacity @ 50 KM | 48759 N |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Body Length | 79.6 mm |
Fitting Location | 14 mm |
Ball Bearing Diameter | 6.4 mm |
Assembly Height Tolerance | ±20 μm |
Static Roll Moment | 1566 N-m |
Height | 48.000 mm |
Carriage Style | Narrow High |
Type | Ball |
Weight | 1.8 LB |
EAN or UPC | 662486803911 |
