Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P35E2G1

500 Series Ball Profile Carriage
Item #103213745
  • 35 Size Code
  • Narrow High Carriage Style
  • 0.08 C Preload Level
  • 111.6 mm Length
  • 70 mm Width
  • 48 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Narrow High Carriage Style
  • 0.08 C Preload Level
  • 111.6 mm Length
  • 70 mm Width
Assembly Height Tolerance ±20 μm
Size Code 35
Fitting Location 14 mm
Load Capacity @ 100 KM 38700 N
Flange Thickness 12 mm
Accuracy Class Precision
Material Steel
Bolt Hole Spacing - Width [Min] 50 mm
Series 500 Series
Width 70.000 mm
Static Roll Moment 1566 N-m
Ball Bearing Diameter 6.4 mm
Length 111.600 mm
Temperature Range [Max] 176 °F
Static Capacity 84400 N
Assembled Height 55 mm
Bolt Hole Spacing - Width 50 mm
Type Ball
Static Pitch Moment 1252 N-m
Load Capacity @ 50 KM 48759 N
Preload Level 0.08 C
Carriage Width Tolerance +0.0 -0.4 mm
Carriage Body Length 79.6 mm
Carriage Style Narrow High
Height 48.000 mm
Bolt Hole Spacing - Length 50 mm
Carriage Mount Bolt (Bottom) M8
Carriage Edge to Rail Edge 18 mm
Weight 1.8 LB
EAN or UPC 662486693055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison