Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P35D3CG1

500 Series Ball Profile Carriage
Item #103229226
  • 35 Size Code
  • Narrow Long Carriage Style
  • 0.13 C Preload Level
  • 137.1 mm Length
  • 70 mm Width
  • 41 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Narrow Long Carriage Style
  • 0.13 C Preload Level
  • 137.1 mm Length
  • 70 mm Width
Carriage Body Length 105.1 mm
Static Roll Moment 2048 N-m
Length 137.100 mm
Bolt Hole Spacing - Width 50 mm
Ball Bearing Diameter 6.4 mm
Carriage Mount Bolt (Bottom) M8
Material Steel
Carriage Edge to Rail Edge 18 mm
Bolt Hole Spacing - Width [Min] 50 mm
Preload Level 0.13 C
Static Pitch Moment 2104 N-m
Temperature Range [Max] 176 °F
Series 500 Series
Width 70.000 mm
Flange Thickness 12 mm
Height 41.000 mm
Type Ball
Assembled Height 48 mm
Size Code 35
Carriage Width Tolerance +0.0 -0.4 mm
Fitting Location 7 mm
Load Capacity @ 100 KM 46700 N
Accuracy Class Precision
Assembly Height Tolerance ±20 μm
Bolt Hole Spacing - Length 72 mm
Carriage Style Narrow Long
Load Capacity @ 50 KM 58838 N
Static Capacity 110300 N
Weight 2.3 LB
EAN or UPC 662486700371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison