- 35 Size Code
- Narrow Carriage Style
- 0.13 C Preload Level
- 111.6 mm Length
- 70 mm Width
| Type | Ball |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Static Capacity | 84400 N |
| Load Capacity @ 50 KM | 48759 N |
| Preload Level | 0.13 C |
| Width | 70.000 mm |
| Accuracy Class | Precision |
| Fitting Location | 7 mm |
| Size Code | 35 |
| Assembled Height | 48 mm |
| Bolt Hole Spacing - Width | 50 mm |
| Material | Steel |
| Temperature Range [Max] | 176 °F |
| Load Capacity @ 100 KM | 38700 N |
| Assembly Height Tolerance | ±20 μm |
| Carriage Mount Bolt (Bottom) | M8 |
| Bolt Hole Spacing - Length | 50 mm |
| Carriage Style | Narrow |
| Bolt Hole Spacing - Width [Min] | 50 mm |
| Static Roll Moment | 1566 N-m |
| Carriage Edge to Rail Edge | 18 mm |
| Length | 111.600 mm |
| Carriage Body Length | 79.6 mm |
| Ball Bearing Diameter | 6.4 mm |
| Series | 500 Series |
| Static Pitch Moment | 1252 N-m |
| Height | 41.000 mm |
| Flange Thickness | 12 mm |
| Weight | 3.087 LB |

