Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P35C1LZG2

500 Series Ball Profile Carriage
Item #103211960
  • 35 Size Code
  • Narrow Carriage Style
  • 0.03 C Preload Level
  • 111.6 mm Length
  • 70 mm Width
  • 41 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Narrow Carriage Style
  • 0.03 C Preload Level
  • 111.6 mm Length
  • 70 mm Width
Length 111.600 mm
Carriage Mount Bolt (Bottom) M8
Load Capacity @ 50 KM 48759 N
Load Capacity @ 100 KM 38700 N
Size Code 35
Bolt Hole Spacing - Width [Min] 50 mm
Carriage Style Narrow
Carriage Width Tolerance +0.0 -0.4 mm
Static Roll Moment 1566 N-m
Assembly Height Tolerance ±20 μm
Static Capacity 84400 N
Ball Bearing Diameter 6.4 mm
Preload Level 0.03 C
Bolt Hole Spacing - Length 50 mm
Type Ball
Temperature Range [Max] 176 °F
Height 41.000 mm
Carriage Edge to Rail Edge 18 mm
Accuracy Class Precision
Series 500 Series
Fitting Location 7 mm
Static Pitch Moment 1252 N-m
Carriage Body Length 79.6 mm
Width 70.000 mm
Flange Thickness 12 mm
Material Steel
Bolt Hole Spacing - Width 50 mm
Assembled Height 48 mm
Weight 1.8 LB
EAN or UPC 662486699644
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison