
- 35 Size Code
- Standard Carriage Style
- 0.13 C Preload Level
- 111.6 mm Length
- 100 mm Width
Static Pitch Moment | 1252 N-m |
Accuracy Class | Precision |
Length | 111.600 mm |
Series | 500 Series |
Preload Level | 0.13 C |
Static Capacity | 84400 N |
Carriage Body Length | 79.6 mm |
Carriage Edge to Rail Edge | 33 mm |
Height | 41.000 mm |
Load Capacity @ 100 KM | 38700 N |
Load Capacity @ 50 KM | 48759 N |
Carriage Mount Bolt | M8 |
Assembly Height Tolerance | ±20 μm |
Flange Thickness | 12 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Type | Ball |
Carriage Mounting Hole Dia. | 8.5 mm |
Bolt Hole Spacing - Width | 82 mm |
Material | Steel |
Carriage Style | Standard |
Size Code | 35 |
Assembled Height | 48 mm |
Bolt Hole Spacing - Length | 62 mm |
Bolt Hole Spacing - Width [Min] | 82 mm |
Carriage Mount Bolt (Bottom) | M10 |
Fitting Location | 7 mm |
Width | 100.000 mm |
Temperature Range [Max] | 176 °F |
Static Roll Moment | 1566 N-m |
Ball Bearing Diameter | 6.4 mm |
Weight | 1.8 LB |
EAN or UPC | 662486698975 |
