
- 30 Size Code
- Narrow Long High Carriage Style
- 0.03 C Preload Level
- 119.4 mm Length
- 60 mm Width
Carriage Width Tolerance | +0.0 -0.4 mm |
Size Code | 30 |
Type | Ball |
Static Capacity | 83300 N |
Material | Steel |
Load Capacity @ 100 KM | 35300 N |
Load Capacity @ 50 KM | 44475 N |
Accuracy Class | Precision |
Bolt Hole Spacing - Width | 40 mm |
Carriage Body Length | 91.4 mm |
Fitting Location | 10 mm |
Width | 60.000 mm |
Preload Level | 0.03 C |
Ball Bearing Diameter | 5.6 mm |
Temperature Range [Max] | 176 °F |
Carriage Style | Narrow Long High |
Assembled Height | 45 mm |
Bolt Hole Spacing - Length | 60 mm |
Bolt Hole Spacing - Width [Min] | 40 mm |
Static Roll Moment | 1414 N-m |
Carriage Mount Bolt (Bottom) | M8 |
Height | 38.900 mm |
Assembly Height Tolerance | ±20 μm |
Length | 119.400 mm |
Static Pitch Moment | 1390 N-m |
Flange Thickness | 11 mm |
Carriage Edge to Rail Edge | 16 mm |
Series | 500 Series |
Weight | 1.5 LB |
EAN or UPC | 662486698128 |
