
- 25 Size Code
- Narrow Long Carriage Style
- 0.13 C Preload Level
- 103.5 mm Length
- 48 mm Width
Series | 500 Series |
Accuracy Class | Precision |
Carriage Body Length | 78.5 mm |
Load Capacity @ 50 KM | 32128 N |
Bolt Hole Spacing - Length | 50 mm |
Static Pitch Moment | 863 N-m |
Flange Thickness | 9 mm |
Height | 30.500 mm |
Temperature Range [Max] | 176 °F |
Carriage Mount Bolt (Bottom) | M6 |
Fitting Location | 5.5 mm |
Bolt Hole Spacing - Width [Min] | 35 mm |
Static Capacity | 60300 N |
Static Roll Moment | 825 N-m |
Assembled Height | 36 mm |
Carriage Style | Narrow Long |
Size Code | 25 |
Load Capacity @ 100 KM | 25500 N |
Width | 48.000 mm |
Preload Level | 0.13 C |
Ball Bearing Diameter | 4.8 mm |
Material | Steel |
Carriage Edge to Rail Edge | 12.5 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Bolt Hole Spacing - Width | 35 mm |
Length | 103.500 mm |
Type | Ball |
Assembly Height Tolerance | ±20 μm |
Weight | 0.9 LB |
EAN or UPC | 662486689317 |
