- 25 Size Code
- Narrow Long Carriage Style
- 0.13 C Preload Level
- 103.5 mm Length
- 48 mm Width
| Width | 48.000 mm |
| Load Capacity @ 50 KM | 32128 N |
| Series | 500 Series |
| Bolt Hole Spacing - Width | 35 mm |
| Carriage Body Length | 78.5 mm |
| Type | Ball |
| Fitting Location | 5.5 mm |
| Accuracy Class | Precision |
| Static Pitch Moment | 863 N-m |
| Static Roll Moment | 825 N-m |
| Preload Level | 0.13 C |
| Carriage Edge to Rail Edge | 12.5 mm |
| Bolt Hole Spacing - Width [Min] | 35 mm |
| Assembled Height | 36 mm |
| Load Capacity @ 100 KM | 25500 N |
| Temperature Range [Max] | 176 °F |
| Assembly Height Tolerance | ±20 μm |
| Ball Bearing Diameter | 4.8 mm |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Flange Thickness | 9 mm |
| Bolt Hole Spacing - Length | 50 mm |
| Static Capacity | 60300 N |
| Carriage Style | Narrow Long |
| Length | 103.500 mm |
| Height | 30.500 mm |
| Carriage Mount Bolt (Bottom) | M6 |
| Material | Steel |
| Size Code | 25 |
| Weight | 1.543 LB |

