Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P25D1LC

500 Series Ball Profile Carriage
Item #103604129
  • 25 Size Code
  • Narrow Long Carriage Style
  • 0.03 C Preload Level
  • 103.5 mm Length
  • 48 mm Width
  • 30.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Size Code
  • Narrow Long Carriage Style
  • 0.03 C Preload Level
  • 103.5 mm Length
  • 48 mm Width
Flange Thickness 9 mm
Assembled Height 36 mm
Length 103.500 mm
Series 500 Series
Bolt Hole Spacing - Length 50 mm
Static Pitch Moment 863 N-m
Accuracy Class Precision
Bolt Hole Spacing - Width [Min] 35 mm
Fitting Location 5.5 mm
Carriage Body Length 78.5 mm
Bolt Hole Spacing - Width 35 mm
Carriage Mount Bolt (Bottom) M6
Preload Level 0.03 C
Static Capacity 60300 N
Size Code 25
Width 48.000 mm
Static Roll Moment 825 N-m
Temperature Range [Max] 176 °F
Load Capacity @ 100 KM 25500 N
Carriage Width Tolerance +0.0 -0.4 mm
Load Capacity @ 50 KM 32128 N
Material Steel
Carriage Edge to Rail Edge 12.5 mm
Type Ball
Height 30.500 mm
Carriage Style Narrow Long
Assembly Height Tolerance ±20 μm
Ball Bearing Diameter 4.8 mm
Weight 0.9 LB
EAN or UPC 662486787808
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison