Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P25C3V

500 Series Ball Profile Carriage
Item #103574300
  • 25 Size Code
  • Narrow Carriage Style
  • 0.13 C Preload Level
  • 84.5 mm Length
  • 48 mm Width
  • 30.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Size Code
  • Narrow Carriage Style
  • 0.13 C Preload Level
  • 84.5 mm Length
  • 48 mm Width
Length 84.500 mm
Load Capacity @ 50 KM 26584 N
Material Steel
Static Pitch Moment 513 N-m
Flange Thickness 9 mm
Temperature Range [Max] 176 °F
Load Capacity @ 100 KM 21100 N
Height 30.500 mm
Bolt Hole Spacing - Width 35 mm
Size Code 25
Carriage Mount Bolt (Bottom) M6
Ball Bearing Diameter 4.8 mm
Assembled Height 36 mm
Series 500 Series
Type Ball
Static Roll Moment 631 N-m
Carriage Edge to Rail Edge 12.5 mm
Bolt Hole Spacing - Length 35 mm
Assembly Height Tolerance ±20 μm
Accuracy Class Precision
Carriage Body Length 59.5 mm
Carriage Style Narrow
Bolt Hole Spacing - Width [Min] 35 mm
Carriage Width Tolerance +0.0 -0.4 mm
Width 48.000 mm
Static Capacity 46100 N
Preload Level 0.13 C
Fitting Location 5.5 mm
Weight 0.7 LB
EAN or UPC 662486787723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison