
- 25 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 84.5 mm Length
- 48 mm Width
Height | 30.500 mm |
Fitting Location | 5.5 mm |
Bolt Hole Spacing - Width [Min] | 35 mm |
Accuracy Class | Precision |
Carriage Width Tolerance | +0.0 -0.4 mm |
Seals | Low Drag |
Ball Bearing Diameter | 4.8 mm |
Temperature Range [Max] | 176 °F |
Static Roll Moment | 631 N-m |
Size Code | 25 |
Material | Steel w/Thin Dense Chrome Plating |
Load Capacity @ 100 KM | 21100 N |
Assembled Height | 36 mm |
Assembly Height Tolerance | ±20 μm |
Type | Ball |
Load Capacity @ 50 KM | 26584 N |
Carriage Mount Bolt (Bottom) | M6 |
Carriage Edge to Rail Edge | 12.5 mm |
Static Pitch Moment | 513 N-m |
Preload Level | 0.03 C |
Width | 48.000 mm |
Carriage Style | Narrow |
Bolt Hole Spacing - Length | 35 mm |
Bolt Hole Spacing - Width | 35 mm |
Carriage Body Length | 59.5 mm |
Plating | Duralloy® Thin Dense Chrome |
Length | 84.500 mm |
Static Capacity | 46100 N |
Series | 500 Series |
Flange Thickness | 9 mm |
Load Rating | 21100 |
Weight | 0.7 LB |
EAN or UPC | 662486758945 |
