Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P25B2ES14

500 Series Ball Profile Carriage
Item #103689324
  • 25 Size Code
  • Standard Long Carriage Style
  • 0.08 C Preload Level
  • 103.5 mm Length
  • 70 mm Width
  • 30.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Size Code
  • Standard Long Carriage Style
  • 0.08 C Preload Level
  • 103.5 mm Length
  • 70 mm Width
Carriage Mount Bolt (Bottom) M8
Ball Bearing Diameter 4.8 mm
Height 30.500 mm
Carriage Mounting Hole Dia. 6.8 mm
Series 500 Series
Carriage Style Standard Long
Bolt Hole Spacing - Width [Min] 57 mm
Carriage Width Tolerance +0.0 -0.4 mm
Size Code 25
Type Ball
Static Pitch Moment 863 N-m
Material Steel
Carriage Mount Bolt M6
Assembled Height 36 mm
Carriage Body Length 78.5 mm
Width 70.000 mm
Static Roll Moment 825 N-m
Load Capacity @ 100 KM 25500 N
Bolt Hole Spacing - Width 57 mm
Accuracy Class Precision
Temperature Range [Max] 176 °F
Bolt Hole Spacing - Length 45 mm
Carriage Edge to Rail Edge 23.5 mm
Static Capacity 60300 N
Load Capacity @ 50 KM 32128 N
Preload Level 0.08 C
Flange Thickness 9 mm
Assembly Height Tolerance ±20 μm
Length 103.500 mm
Fitting Location 5.5 mm
Weight 1.984 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison