- 25 Size Code
- Standard Carriage Style
- 0.13 C Preload Level
- 84.5 mm Length
- 70 mm Width
| Assembly Height Tolerance | ±20 μm |
| Carriage Mount Bolt (Bottom) | M8 |
| Size Code | 25 |
| Bolt Hole Spacing - Width | 57 mm |
| Fitting Location | 5.5 mm |
| Static Capacity | 46100 N |
| Length | 84.500 mm |
| Height | 30.500 mm |
| Carriage Mounting Hole Dia. | 6.8 mm |
| Preload Level | 0.13 C |
| Ball Bearing Diameter | 4.8 mm |
| Width | 70.000 mm |
| Load Capacity @ 100 KM | 21100 N |
| Temperature Range [Max] | 176 °F |
| Load Capacity @ 50 KM | 26584 N |
| Carriage Style | Standard |
| Series | 500 Series |
| Carriage Body Length | 59.5 mm |
| Assembled Height | 36 mm |
| Flange Thickness | 9 mm |
| Accuracy Class | Precision |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Carriage Mount Bolt | M6 |
| Static Roll Moment | 631 N-m |
| Type | Ball |
| Carriage Edge to Rail Edge | 23.5 mm |
| Bolt Hole Spacing - Length | 45 mm |
| Material | Steel |
| Bolt Hole Spacing - Width [Min] | 57 mm |
| Static Pitch Moment | 513 N-m |
| Weight | 0.7 LB |
| EAN or UPC | 662486687825 |

