
- 25 Size Code
- Standard Carriage Style
- 0.08 C Preload Level
- 84.5 mm Length
- 70 mm Width
Series | 500 Series |
Ball Bearing Diameter | 4.8 mm |
Type | Ball |
Flange Thickness | 9 mm |
Preload Level | 0.08 C |
Carriage Mounting Hole Dia. | 6.8 mm |
Static Capacity | 46100 N |
Length | 84.500 mm |
Size Code | 25 |
Carriage Mount Bolt (Bottom) | M8 |
Width | 70.000 mm |
Height | 30.500 mm |
Material | Steel |
Static Pitch Moment | 513 N-m |
Accuracy Class | Precision |
Bolt Hole Spacing - Length | 45 mm |
Carriage Mount Bolt | M6 |
Load Capacity @ 50 KM | 26584 N |
Temperature Range [Max] | 176 °F |
Carriage Style | Standard |
Load Capacity @ 100 KM | 21100 N |
Assembly Height Tolerance | ±20 μm |
Static Roll Moment | 631 N-m |
Assembled Height | 36 mm |
Bolt Hole Spacing - Width | 57 mm |
Fitting Location | 5.5 mm |
Carriage Edge to Rail Edge | 23.5 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Bolt Hole Spacing - Width [Min] | 57 mm |
Carriage Body Length | 59.5 mm |
Weight | 0.7 LB |
EAN or UPC | 662486687702 |
