- 20 Size Code
- Narrow Short Carriage Style
- 0.08 C Preload Level
- 47.7 mm Length
- 44 mm Width
| Bolt Hole Spacing - Width [Min] | 32 mm |
| Load Capacity @ 100 KM | 8400 N |
| Carriage Style | Narrow Short |
| Carriage Body Length | 25.7 mm |
| Static Capacity | 13100 N |
| Carriage Edge to Rail Edge | 12 mm |
| Assembly Height Tolerance | ±20 μm |
| Assembled Height | 28 mm |
| Ball Bearing Diameter | 4 mm |
| Height | 23.500 mm |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Carriage Mount Bolt (Bottom) | M5 |
| Fitting Location | 4.2 mm |
| Static Pitch Moment | 58 N-m |
| Material | Steel |
| Bolt Hole Spacing - Width | 32 mm |
| Accuracy Class | Precision |
| Static Roll Moment | 150 N-m |
| Series | 500 Series |
| Size Code | 20 |
| Temperature Range [Max] | 176 °F |
| Preload Level | 0.08 C |
| Length | 47.700 mm |
| Load Capacity @ 50 KM | 10583 N |
| Width | 44.000 mm |
| Type | Ball |
| Flange Thickness | 6 mm |
| Weight | 0.44 LB |

