
- 20 Size Code
- Standard Long Carriage Style
- 0.13 C Preload Level
- 87.5 mm Length
- 63 mm Width
Height | 25.500 mm |
Load Capacity @ 100 KM | 17400 N |
Static Capacity | 41100 N |
Load Capacity @ 50 KM | 21923 N |
Type | Ball |
Accuracy Class | Precision |
Ball Bearing Diameter | 4 mm |
Series | 500 Series |
Static Pitch Moment | 495 N-m |
Temperature Range [Max] | 176 °F |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Edge to Rail Edge | 21.5 mm |
Size Code | 20 |
Carriage Mounting Hole Dia. | 5.4 mm |
Carriage Mount Bolt (Bottom) | M6 |
Material | Steel |
Assembly Height Tolerance | ±20 μm |
Width | 63.000 mm |
Bolt Hole Spacing - Width | 53 mm |
Bolt Hole Spacing - Length | 40 mm |
Carriage Body Length | 65.5 mm |
Static Roll Moment | 490 N-m |
Length | 87.500 mm |
Carriage Style | Standard Long |
Fitting Location | 5.2 mm |
Assembled Height | 30 mm |
Bolt Hole Spacing - Width [Min] | 53 mm |
Carriage Mount Bolt | M5 |
Preload Level | 0.13 C |
Flange Thickness | 8 mm |
Weight | 0.6 LB |
EAN or UPC | 662486783985 |
