Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P20A2LG2

500 Series Ball Profile Carriage
Item #103228578
  • 20 Size Code
  • Standard Carriage Style
  • 0.08 C Preload Level
  • 71.5 mm Length
  • 63 mm Width
  • 25.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 Size Code
  • Standard Carriage Style
  • 0.08 C Preload Level
  • 71.5 mm Length
  • 63 mm Width
Carriage Mount Bolt (Bottom) M6
Series 500 Series
Carriage Mounting Hole Dia. 5.4 mm
Static Pitch Moment 292 N-m
Flange Thickness 8 mm
Bolt Hole Spacing - Length 40 mm
Ball Bearing Diameter 4 mm
Fitting Location 5.2 mm
Carriage Mount Bolt M5
Static Roll Moment 373 N-m
Size Code 20
Preload Level 0.08 C
Assembled Height 30 mm
Bolt Hole Spacing - Width [Min] 53 mm
Length 71.500 mm
Carriage Edge to Rail Edge 21.5 mm
Temperature Range [Max] 176 °F
Carriage Style Standard
Bolt Hole Spacing - Width 53 mm
Load Capacity @ 50 KM 18143 N
Assembly Height Tolerance ±20 μm
Material Steel
Load Capacity @ 100 KM 14400 N
Type Ball
Carriage Width Tolerance +0.0 -0.4 mm
Carriage Body Length 49.5 mm
Width 63.000 mm
Accuracy Class Precision
Static Capacity 31400 N
Height 25.500 mm
Weight 0.5 LB
EAN or UPC 662486683681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison