Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P15E3ES3

500 Series Ball Profile Carriage
Item #103171301
  • 15 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 56.6 mm Length
  • 34 mm Width
  • 24.2 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 56.6 mm Length
  • 34 mm Width
Load Capacity @ 50 KM 11339 N
Bolt Hole Spacing - Width 26 mm
Series 500 Series
Load Capacity @ 100 KM 9000 N
Length 56.600 mm
Type Ball
Static Roll Moment 181 N-m
Accuracy Class Precision
Carriage Body Length 39.6 mm
Carriage Style Narrow High
Preload Level 0.13 C
Carriage Mount Bolt (Bottom) M4
Assembled Height 28 mm
Height 24.200 mm
Fitting Location 8 mm
Static Capacity 19600 N
Carriage Edge to Rail Edge 9.5 mm
Material Steel
Carriage Width Tolerance +0.0 -0.4 mm
Bolt Hole Spacing - Length 26 mm
Ball Bearing Diameter 3.2 mm
Temperature Range [Max] 176 °F
Flange Thickness 6 mm
Assembly Height Tolerance ±20 μm
Size Code 15
Bolt Hole Spacing - Width [Min] 26 mm
Width 34.000 mm
Static Pitch Moment 146 N-m
Weight 0.2 LB
EAN or UPC 662486683995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison