- 15 Size Code
- Standard Carriage Style
- 0.13 C Preload Level
- 56.6 mm Length
- 47 mm Width
| Fitting Location | 4 mm |
| Load Capacity @ 50 KM | 11339 N |
| Material | Steel |
| Static Capacity | 19600 N |
| Height | 20.200 mm |
| Load Capacity @ 100 KM | 9000 N |
| Carriage Style | Standard |
| Flange Thickness | 7 mm |
| Static Roll Moment | 181 N-m |
| Assembled Height | 24 mm |
| Static Pitch Moment | 146 N-m |
| Bolt Hole Spacing - Width | 38 mm |
| Carriage Mount Bolt (Bottom) | M5 |
| Carriage Edge to Rail Edge | 16 mm |
| Temperature Range [Max] | 176 °F |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Bolt Hole Spacing - Length | 30 mm |
| Carriage Mount Bolt | M4 |
| Carriage Body Length | 39.6 mm |
| Length | 56.600 mm |
| Width | 47.000 mm |
| Size Code | 15 |
| Type | Ball |
| Series | 500 Series |
| Ball Bearing Diameter | 3.2 mm |
| Bolt Hole Spacing - Width [Min] | 38 mm |
| Preload Level | 0.13 C |
| Accuracy Class | Precision |
| Carriage Mounting Hole Dia. | 4.4 mm |
| Assembly Height Tolerance | ±20 μm |
| Weight | 0.2 LB |
| EAN or UPC | 662486681489 |

