Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511P15A2CG1

500 Series Ball Profile Carriage
Item #103235547
  • 15 Size Code
  • Standard Carriage Style
  • 0.08 C Preload Level
  • 56.6 mm Length
  • 47 mm Width
  • 20.2 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 Size Code
  • Standard Carriage Style
  • 0.08 C Preload Level
  • 56.6 mm Length
  • 47 mm Width
Size Code 15
Assembled Height 24 mm
Load Capacity @ 50 KM 11339 N
Length 56.600 mm
Type Ball
Bolt Hole Spacing - Width 38 mm
Carriage Mounting Hole Dia. 4.4 mm
Load Capacity @ 100 KM 9000 N
Carriage Mount Bolt M4
Temperature Range [Max] 176 °F
Assembly Height Tolerance ±20 μm
Carriage Mount Bolt (Bottom) M5
Ball Bearing Diameter 3.2 mm
Preload Level 0.08 C
Static Pitch Moment 146 N-m
Bolt Hole Spacing - Width [Min] 38 mm
Static Roll Moment 181 N-m
Material Steel
Flange Thickness 7 mm
Height 20.200 mm
Carriage Width Tolerance +0.0 -0.4 mm
Static Capacity 19600 N
Width 47.000 mm
Carriage Edge to Rail Edge 16 mm
Carriage Style Standard
Series 500 Series
Accuracy Class Precision
Bolt Hole Spacing - Length 30 mm
Carriage Body Length 39.6 mm
Fitting Location 4 mm
Weight 0.2 LB
EAN or UPC 662486682196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison