
- 45 Size Code
- Standard Long Carriage Style
- 0.08 C Preload Level
- 168.6 mm Length
- 120 mm Width
Length | 168.600 mm |
Assembly Height Tolerance | ±50 μm |
Width | 120.000 mm |
Type | Ball |
Bolt Hole Spacing - Length | 80 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Load Capacity @ 100 KM | 74700 N |
Fitting Location | 8 mm |
Temperature Range [Max] | 176 °F |
Carriage Mounting Hole Dia. | 10.5 mm |
Load Capacity @ 50 KM | 94116 N |
Accuracy Class | High Precision |
Carriage Mount Bolt | M10 |
Carriage Style | Standard Long |
Series | 500 Series |
Height | 50.800 mm |
Static Capacity | 176300 N |
Bolt Hole Spacing - Width | 100 mm |
Carriage Mount Bolt (Bottom) | M12 |
Static Pitch Moment | 4199 N-m |
Carriage Edge to Rail Edge | 37.5 mm |
Material | Steel |
Static Roll Moment | 4175 N-m |
Size Code | 45 |
Ball Bearing Diameter | 7.9 mm |
Assembled Height | 60 mm |
Preload Level | 0.08 C |
Carriage Body Length | 130.6 mm |
Flange Thickness | 15 mm |
Bolt Hole Spacing - Width [Min] | 100 mm |
Weight | 4.2 LB |
EAN or UPC | 662486778349 |
