
- 45 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 137.1 mm Length
- 120 mm Width
Material | Steel |
Static Pitch Moment | 2498 N-m |
Fitting Location | 8 mm |
Preload Level | Clearance |
Carriage Style | Standard |
Bolt Hole Spacing - Width [Min] | 100 mm |
Carriage Mount Bolt | M10 |
Temperature Range [Max] | 176 °F |
Width | 120.000 mm |
Static Roll Moment | 3193 N-m |
Assembly Height Tolerance | ±50 μm |
Assembled Height | 60 mm |
Ball Bearing Diameter | 7.9 mm |
Height | 50.800 mm |
Type | Ball |
Static Capacity | 134800 N |
Accuracy Class | High Precision |
Carriage Body Length | 99.1 mm |
Carriage Edge to Rail Edge | 37.5 mm |
Carriage Mount Bolt (Bottom) | M12 |
Load Capacity @ 50 KM | 77989 N |
Flange Thickness | 15 mm |
Series | 500 Series |
Length | 137.100 mm |
Size Code | 45 |
Bolt Hole Spacing - Length | 80 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Mounting Hole Dia. | 10.5 mm |
Bolt Hole Spacing - Width | 100 mm |
Load Capacity @ 100 KM | 61900 N |
Weight | 3.3 LB |
EAN or UPC | 662486777281 |
