
- 35 Size Code
- Narrow Long High Carriage Style
- Clearance Preload Level
- 137.1 mm Length
- 70 mm Width
Length | 137.100 mm |
Load Capacity @ 50 KM | 58838 N |
Type | Ball |
Bolt Hole Spacing - Width [Min] | 50 mm |
Static Pitch Moment | 2104 N-m |
Carriage Body Length | 105.1 mm |
Accuracy Class | High Precision |
Assembly Height Tolerance | ±50 μm |
Static Capacity | 110300 N |
Carriage Edge to Rail Edge | 18 mm |
Assembled Height | 55 mm |
Size Code | 35 |
Height | 48.000 mm |
Ball Bearing Diameter | 6.4 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Material | Steel |
Preload Level | Clearance |
Fitting Location | 14 mm |
Series | 500 Series |
Bolt Hole Spacing - Length | 72 mm |
Bolt Hole Spacing - Width | 50 mm |
Width | 70.000 mm |
Carriage Style | Narrow Long High |
Load Capacity @ 100 KM | 46700 N |
Temperature Range [Max] | 176 °F |
Carriage Mount Bolt (Bottom) | M8 |
Static Roll Moment | 2048 N-m |
Flange Thickness | 12 mm |
Weight | 2.3 LB |
EAN or UPC | 662486776598 |
