- 35 Size Code
- Narrow High Carriage Style
- 0.08 C Preload Level
- 111.6 mm Length
- 70 mm Width
| Ball Bearing Diameter | 6.4 mm |
| Height | 48.000 mm |
| Static Roll Moment | 1566 N-m |
| Load Rating | 38700 |
| Size Code | 35 |
| Assembly Height Tolerance | ±50 μm |
| Static Pitch Moment | 1252 N-m |
| Accuracy Class | High Precision |
| Bolt Hole Spacing - Length | 50 mm |
| Series | 500 Series |
| Bolt Hole Spacing - Width [Min] | 50 mm |
| Seals | Low Drag |
| Material | Steel |
| Static Capacity | 84400 N |
| Bolt Hole Spacing - Width | 50 mm |
| Type | Ball |
| Carriage Mount Bolt (Bottom) | M8 |
| Carriage Style | Narrow High |
| Preload Level | 0.08 C |
| Carriage Edge to Rail Edge | 18 mm |
| Load Capacity @ 100 KM | 38700 N |
| Fitting Location | 14 mm |
| Width | 70.000 mm |
| Assembled Height | 55 mm |
| Load Capacity @ 50 KM | 48759 N |
| Length | 111.600 mm |
| Flange Thickness | 12 mm |
| Carriage Body Length | 79.6 mm |
| Temperature Range [Max] | 176 °F |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Weight | 1.8 LB |
| EAN or UPC | 662486677475 |

