
- 35 Size Code
- Narrow Long Carriage Style
- Clearance Preload Level
- 137.1 mm Length
- 70 mm Width
Assembly Height Tolerance | ±50 μm |
Type | Ball |
Material | Steel |
Assembled Height | 48 mm |
Flange Thickness | 12 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Height | 41.000 mm |
Accuracy Class | High Precision |
Static Roll Moment | 2048 N-m |
Length | 137.100 mm |
Load Capacity @ 100 KM | 46700 N |
Carriage Body Length | 105.1 mm |
Preload Level | Clearance |
Bolt Hole Spacing - Width | 50 mm |
Size Code | 35 |
Static Pitch Moment | 2104 N-m |
Temperature Range [Max] | 176 °F |
Static Capacity | 110300 N |
Carriage Mount Bolt (Bottom) | M8 |
Load Capacity @ 50 KM | 58838 N |
Width | 70.000 mm |
Series | 500 Series |
Ball Bearing Diameter | 6.4 mm |
Carriage Style | Narrow Long |
Carriage Edge to Rail Edge | 18 mm |
Bolt Hole Spacing - Length | 72 mm |
Bolt Hole Spacing - Width [Min] | 50 mm |
Fitting Location | 7 mm |
Weight | 2.3 LB |
EAN or UPC | 662486775300 |
