
- 35 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 137.1 mm Length
- 100 mm Width
Carriage Mount Bolt | M8 |
Ball Bearing Diameter | 6.4 mm |
Assembly Height Tolerance | ±50 μm |
Carriage Mounting Hole Dia. | 8.5 mm |
Flange Thickness | 12 mm |
Temperature Range [Max] | 176 °F |
Width | 100.000 mm |
Preload Level | Clearance |
Carriage Edge to Rail Edge | 33 mm |
Bolt Hole Spacing - Width | 82 mm |
Assembled Height | 48 mm |
Height | 41.000 mm |
Size Code | 35 |
Bolt Hole Spacing - Width [Min] | 82 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Load Capacity @ 50 KM | 58838 N |
Carriage Mount Bolt (Bottom) | M10 |
Static Roll Moment | 2048 N-m |
Series | 500 Series |
Bolt Hole Spacing - Length | 62 mm |
Carriage Style | Standard Long |
Type | Ball |
Static Pitch Moment | 2104 N-m |
Material | Steel |
Static Capacity | 110300 N |
Accuracy Class | High Precision |
Load Capacity @ 100 KM | 46700 N |
Fitting Location | 7 mm |
Length | 137.100 mm |
Carriage Body Length | 105.1 mm |
Weight | 2.3 LB |
EAN or UPC | 662486673965 |
