- 35 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 111.6 mm Length
- 100 mm Width
| Temperature Range [Max] | 176 °F |
| Assembly Height Tolerance | ±50 μm |
| Type | Ball |
| Bolt Hole Spacing - Length | 62 mm |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Bolt Hole Spacing - Width [Min] | 82 mm |
| Carriage Mount Bolt (Bottom) | M10 |
| Ball Bearing Diameter | 6.4 mm |
| Carriage Style | Standard |
| Accuracy Class | High Precision |
| Load Capacity @ 100 KM | 38700 N |
| Height | 41.000 mm |
| Bolt Hole Spacing - Width | 82 mm |
| Carriage Edge to Rail Edge | 33 mm |
| Flange Thickness | 12 mm |
| Carriage Mounting Hole Dia. | 8.5 mm |
| Length | 111.600 mm |
| Material | Steel |
| Series | 500 Series |
| Assembled Height | 48 mm |
| Fitting Location | 7 mm |
| Static Roll Moment | 1566 N-m |
| Width | 100.000 mm |
| Static Capacity | 84400 N |
| Preload Level | 0.03 C |
| Carriage Mount Bolt | M8 |
| Load Capacity @ 50 KM | 48759 N |
| Size Code | 35 |
| Static Pitch Moment | 1252 N-m |
| Carriage Body Length | 79.6 mm |
| Weight | 1.8 LB |
| EAN or UPC | 662486772934 |

