Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511H35A1DG2

500 Series Ball Profile Carriage
Item #103230907
  • 35 Size Code
  • Standard Carriage Style
  • 0.03 C Preload Level
  • 111.6 mm Length
  • 100 mm Width
  • 41 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Standard Carriage Style
  • 0.03 C Preload Level
  • 111.6 mm Length
  • 100 mm Width
Material Steel w/Thin Dense Chrome Plating
Static Pitch Moment 1252 N-m
Carriage Mounting Hole Dia. 8.5 mm
Carriage Style Standard
Temperature Range [Max] 176 °F
Length 111.600 mm
Bolt Hole Spacing - Width [Min] 82 mm
Size Code 35
Load Capacity @ 50 KM 48759 N
Carriage Edge to Rail Edge 33 mm
Carriage Mount Bolt M8
Assembly Height Tolerance ±50 μm
Height 41.000 mm
Ball Bearing Diameter 6.4 mm
Carriage Mount Bolt (Bottom) M10
Bolt Hole Spacing - Length 62 mm
Width 100.000 mm
Fitting Location 7 mm
Assembled Height 48 mm
Load Capacity @ 100 KM 38700 N
Static Capacity 84400 N
Bolt Hole Spacing - Width 82 mm
Flange Thickness 12 mm
Accuracy Class High Precision
Static Roll Moment 1566 N-m
Type Ball
Carriage Width Tolerance +0.0 -0.4 mm
Preload Level 0.03 C
Series 500 Series
Carriage Body Length 79.6 mm
Weight 1.8 LB
EAN or UPC 662486673071
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison