- 30 Size Code
- Narrow Long High Carriage Style
- 0.08 C Preload Level
- 119.4 mm Length
- 60 mm Width
| Carriage Mount Bolt (Bottom) | M8 |
| Bolt Hole Spacing - Width [Min] | 40 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Preload Level | 0.08 C |
| Size Code | 30 |
| Static Pitch Moment | 1390 N-m |
| Carriage Style | Narrow Long High |
| Assembled Height | 45 mm |
| Ball Bearing Diameter | 5.6 mm |
| Bolt Hole Spacing - Width | 40 mm |
| Temperature Range [Max] | 176 °F |
| Static Capacity | 83300 N |
| Flange Thickness | 11 mm |
| Width | 60.000 mm |
| Carriage Body Length | 91.4 mm |
| Accuracy Class | High Precision |
| Length | 119.400 mm |
| Assembly Height Tolerance | ±50 μm |
| Carriage Edge to Rail Edge | 16 mm |
| Type | Ball |
| Height | 38.900 mm |
| Load Capacity @ 50 KM | 44475 N |
| Static Roll Moment | 1414 N-m |
| Series | 500 Series |
| Load Capacity @ 100 KM | 35300 N |
| Fitting Location | 10 mm |
| Material | Steel w/Thin Dense Chrome Plating |
| Weight | 2.866 LB |

