
- 30 Size Code
- Narrow Long Carriage Style
- Clearance Preload Level
- 119.4 mm Length
- 60 mm Width
Bolt Hole Spacing - Width [Min] | 40 mm |
Flange Thickness | 11 mm |
Material | Steel |
Ball Bearing Diameter | 5.6 mm |
Carriage Edge to Rail Edge | 16 mm |
Bolt Hole Spacing - Length | 60 mm |
Height | 35.900 mm |
Fitting Location | 7 mm |
Assembly Height Tolerance | ±50 μm |
Carriage Body Length | 91.4 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Type | Ball |
Assembled Height | 42 mm |
Load Capacity @ 50 KM | 44475 N |
Series | 500 Series |
Load Capacity @ 100 KM | 35300 N |
Carriage Mount Bolt (Bottom) | M8 |
Width | 60.000 mm |
Accuracy Class | High Precision |
Static Pitch Moment | 1390 N-m |
Static Capacity | 83300 N |
Length | 119.400 mm |
Size Code | 30 |
Preload Level | Clearance |
Bolt Hole Spacing - Width | 40 mm |
Static Roll Moment | 1414 N-m |
Carriage Style | Narrow Long |
Temperature Range [Max] | 176 °F |
Weight | 1.5 LB |
EAN or UPC | 662486770633 |
