
- 30 Size Code
- Standard Carriage Style
- 0.08 C Preload Level
- 97.4 mm Length
- 90 mm Width
Carriage Edge to Rail Edge | 31 mm |
Temperature Range [Max] | 176 °F |
Bolt Hole Spacing - Length | 52 mm |
Carriage Body Length | 69.4 mm |
Material | Steel |
Assembly Height Tolerance | ±50 μm |
Width | 90.000 mm |
Fitting Location | 7 mm |
Static Capacity | 63700 N |
Length | 97.400 mm |
Carriage Mount Bolt | M8 |
Static Roll Moment | 1084 N-m |
Assembled Height | 42 mm |
Bolt Hole Spacing - Width | 72 mm |
Load Capacity @ 100 KM | 29200 N |
Series | 500 Series |
Load Capacity @ 50 KM | 36790 N |
Size Code | 30 |
Height | 35.900 mm |
Bolt Hole Spacing - Width [Min] | 72 mm |
Accuracy Class | High Precision |
Type | Ball |
Flange Thickness | 12 mm |
Ball Bearing Diameter | 5.6 mm |
Carriage Style | Standard |
Preload Level | 0.08 C |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Mounting Hole Dia. | 8.5 mm |
Carriage Mount Bolt (Bottom) | M10 |
Static Pitch Moment | 829 N-m |
Weight | 1.2 LB |
EAN or UPC | 662486668206 |
