Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511H20G2D

500 Series Ball Profile Carriage
Item #101998878
  • 20 Size Code
  • Narrow Short Carriage Style
  • 0.08 C Preload Level
  • 47.7 mm Length
  • 44 mm Width
  • 23.5 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 Size Code
  • Narrow Short Carriage Style
  • 0.08 C Preload Level
  • 47.7 mm Length
  • 44 mm Width
Bolt Hole Spacing - Width 32 mm
Load Rating 8400
Load Capacity @ 50 KM 10583 N
Accuracy Class High Precision
Carriage Body Length 25.7 mm
Series 500 Series
Static Roll Moment 150 N-m
Temperature Range [Max] 176 °F
Width 44.000 mm
Size Code 20
Preload Level 0.08 C
Carriage Edge to Rail Edge 12 mm
Bolt Hole Spacing - Width [Min] 32 mm
Fitting Location 4.2 mm
Static Pitch Moment 58 N-m
Length 47.700 mm
Flange Thickness 6 mm
Assembly Height Tolerance ±50 μm
Height 23.500 mm
Carriage Mount Bolt (Bottom) M5
Seals Low Drag
Type Ball
Carriage Style Narrow Short
Static Capacity 13100 N
Plating Duralloy® Thin Dense Chrome
Ball Bearing Diameter 4 mm
Load Capacity @ 100 KM 8400 N
Material Steel w/Thin Dense Chrome Plating
Bolt Hole Spacing - Length N/A
Assembled Height 28 mm
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison