
- 20 Size Code
- Narrow Long Carriage Style
- Clearance Preload Level
- 87.5 mm Length
- 44 mm Width
Length | 87.500 mm |
Height | 25.500 mm |
Carriage Body Length | 65.5 mm |
Assembled Height | 30 mm |
Width | 44.000 mm |
Flange Thickness | 7 mm |
Carriage Edge to Rail Edge | 12 mm |
Fitting Location | 5.2 mm |
Type | Ball |
Size Code | 20 |
Material | Steel |
Load Capacity @ 50 KM | 21923 N |
Assembly Height Tolerance | ±50 μm |
Ball Bearing Diameter | 4 mm |
Static Roll Moment | 490 N-m |
Preload Level | Clearance |
Carriage Width Tolerance | +0.0 -0.4 mm |
Temperature Range [Max] | 176 °F |
Static Pitch Moment | 495 N-m |
Carriage Style | Narrow Long |
Carriage Mount Bolt (Bottom) | M5 |
Bolt Hole Spacing - Width | 32 mm |
Bolt Hole Spacing - Length | 50 mm |
Bolt Hole Spacing - Width [Min] | 32 mm |
Series | 500 Series |
Load Capacity @ 100 KM | 17400 N |
Static Capacity | 41100 N |
Accuracy Class | High Precision |
Weight | 0.6 LB |
EAN or UPC | 662486749592 |
