
- 20 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 71.5 mm Length
- 44 mm Width
Material | Steel |
Carriage Body Length | 49.5 mm |
Size Code | 20 |
Carriage Style | Narrow |
Carriage Width Tolerance | +0.0 -0.4 mm |
Load Capacity @ 100 KM | 14400 N |
Ball Bearing Diameter | 4 mm |
Assembly Height Tolerance | ±50 μm |
Static Capacity | 31400 N |
Static Roll Moment | 373 N-m |
Flange Thickness | 7 mm |
Series | 500 Series |
Carriage Mount Bolt (Bottom) | M5 |
Load Capacity @ 50 KM | 18143 N |
Type | Ball |
Length | 71.500 mm |
Bolt Hole Spacing - Length | 36 mm |
Bolt Hole Spacing - Width | 32 mm |
Width | 44.000 mm |
Temperature Range [Max] | 176 °F |
Carriage Edge to Rail Edge | 12 mm |
Height | 25.500 mm |
Assembled Height | 30 mm |
Preload Level | 0.03 C |
Accuracy Class | High Precision |
Static Pitch Moment | 292 N-m |
Bolt Hole Spacing - Width [Min] | 32 mm |
Fitting Location | 5.2 mm |
Weight | 0.5 LB |
EAN or UPC | 662486763093 |
