
- 20 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 71.5 mm Length
- 44 mm Width
description
- Several carriage styles with mounting holes allow for additional mounting configurations in the field or for retrofitting. All provide superior rigidity and design flexibility.
features
- Smooth, quiet movement through patented insert molded recirculation paths and optimized geometries
- Extended lubrication life as a result of grease pockets built into the recirculation path
- Multiple carriage styles and sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Carriage Mount Bolt (Bottom) | M5 |
Carriage Style | Narrow |
Size Code | 20 |
Load Capacity @ 50 KM | 18143 N |
Carriage Width Tolerance | +0.0 -0.4 mm |
Assembled Height | 30 mm |
Bolt Hole Spacing - Width [Min] | 32 mm |
Width | 44.000 mm |
Flange Thickness | 7 mm |
Fitting Location | 5.2 mm |
Carriage Edge to Rail Edge | 12 mm |
Length | 71.500 mm |
Preload Level | 0.03 C |
Material | Steel |
Static Pitch Moment | 292 N-m |
Type | Ball |
Static Capacity | 31400 N |
Bolt Hole Spacing - Width | 32 mm |
Load Rating | 14400 |
Temperature Range [Max] | 176 °F |
Carriage Body Length | 49.5 mm |
Static Roll Moment | 373 N-m |
Assembly Height Tolerance | ±50 μm |
Accuracy Class | High Precision |
Height | 25.500 mm |
Series | 500 Series |
Ball Bearing Diameter | 4 mm |
Seals | Low Drag |
Bolt Hole Spacing - Length | 36 mm |
Load Capacity @ 100 KM | 14400 N |
Weight | 0.5 LB |
EAN or UPC | 662486736172 |
