- 20 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 87.5 mm Length
- 63 mm Width
| Accuracy Class | High Precision |
| Static Roll Moment | 490 N-m |
| Bolt Hole Spacing - Width [Min] | 53 mm |
| Size Code | 20 |
| Load Capacity @ 100 KM | 17400 N |
| Carriage Mounting Hole Dia. | 5.4 mm |
| Assembled Height | 30 mm |
| Load Capacity @ 50 KM | 21923 N |
| Width | 63.000 mm |
| Carriage Body Length | 65.5 mm |
| Seals | Low Drag |
| Assembly Height Tolerance | ±50 μm |
| Static Pitch Moment | 495 N-m |
| Temperature Range [Max] | 176 °F |
| Carriage Mount Bolt | M5 |
| Carriage Mount Bolt (Bottom) | M6 |
| Preload Level | Clearance |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Fitting Location | 5.2 mm |
| Carriage Style | Standard Long |
| Static Capacity | 41100 N |
| Bolt Hole Spacing - Length | 40 mm |
| Series | 500 Series |
| Carriage Edge to Rail Edge | 21.5 mm |
| Type | Ball |
| Flange Thickness | 8 mm |
| Height | 25.500 mm |
| Length | 87.500 mm |
| Ball Bearing Diameter | 4 mm |
| Bolt Hole Spacing - Width | 53 mm |
| Load Rating | 17400 |
| Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 662486659198 |

