
- 20 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 71.5 mm Length
- 63 mm Width
Width | 63.000 mm |
Length | 71.500 mm |
Size Code | 20 |
Height | 25.500 mm |
Carriage Style | Standard |
Static Capacity | 31400 N |
Temperature Range [Max] | 176 °F |
Static Roll Moment | 373 N-m |
Load Capacity @ 50 KM | 18143 N |
Ball Bearing Diameter | 4 mm |
Carriage Mounting Hole Dia. | 5.4 mm |
Material | Steel |
Static Pitch Moment | 292 N-m |
Series | 500 Series |
Fitting Location | 5.2 mm |
Bolt Hole Spacing - Width | 53 mm |
Preload Level | 0.03 C |
Assembly Height Tolerance | ±50 μm |
Accuracy Class | High Precision |
Bolt Hole Spacing - Length | 40 mm |
Assembled Height | 30 mm |
Carriage Mount Bolt | M5 |
Carriage Body Length | 49.5 mm |
Carriage Edge to Rail Edge | 21.5 mm |
Bolt Hole Spacing - Width [Min] | 53 mm |
Flange Thickness | 8 mm |
Type | Ball |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Mount Bolt (Bottom) | M6 |
Load Capacity @ 100 KM | 14400 N |
Weight | 0.5 LB |
EAN or UPC | 662486761693 |
