- 15 Size Code
- Narrow Short Carriage Style
- 0.08 C Preload Level
- 37.6 mm Length
- 34 mm Width
| Static Pitch Moment | 30 N-m |
| Seals | Low Drag |
| Static Capacity | 8500 N |
| Size Code | 15 |
| Load Rating | 5200 |
| Flange Thickness | 6 mm |
| Load Capacity @ 50 KM | 6552 N |
| Temperature Range [Max] | 176 °F |
| Carriage Edge to Rail Edge | 9.5 mm |
| Carriage Body Length | 20.6 mm |
| Preload Level | 0.08 C |
| Bolt Hole Spacing - Width [Min] | 26 mm |
| Accuracy Class | High Precision |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Fitting Location | 4 mm |
| Carriage Style | Narrow Short |
| Material | Steel |
| Series | 500 Series |
| Height | 20.200 mm |
| Load Capacity @ 100 KM | 5200 N |
| Assembled Height | 24 mm |
| Bolt Hole Spacing - Width | 26 mm |
| Width | 34.000 mm |
| Type | Ball |
| Length | 37.600 mm |
| Assembly Height Tolerance | ±50 μm |
| Carriage Mount Bolt (Bottom) | M4 |
| Bolt Hole Spacing - Length | N/A |
| Ball Bearing Diameter | 3.2 mm |
| Static Roll Moment | 78 N-m |
| Weight | 0.2 LB |

